References
Festo:ADVULQ-25-15-A-P-A
Rubix:106A5782
Manufacturer :156782
EAN:4052568120351

Technical specifications
| Type | compact cylinder advulq |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 15 mm |
Product details : FESTO 156782 COMPACT CYLINDER ADVULQ-25-15-A-P-A
Compact cylinder ADVULQ-25-15-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=15 mm, Piston diameter=25 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 254 g |
|---|---|
| Type | compact cylinder advulq |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 15 mm |
Show UNSPSC/ECL@SS
£ 197.36 excl. VAT
/ Each
£ 236.83 incl. VAT
- Usually arrives within 14 working days