References
Festo:ADVULQ-25-30-A-P-A
Rubix:106A5785
Manufacturer :156785
EAN:4052568120382

Technical specifications
| Type | compact cylinder advulq |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 30 mm |
Product details : FESTO 156785 COMPACT CYLINDER ADVULQ-25-30-A-P-A
Compact cylinder ADVULQ-25-30-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=30 mm, Piston diameter=25 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Type | compact cylinder advulq |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 30 mm |
Show UNSPSC/ECL@SS
£ 208.11 excl. VAT
/ Each
£ 249.73 incl. VAT
- Usually arrives within 14 working days