References
SMC:CDQ2WB80TF-25DCZ
Rubix:110A9176
Manufacturer :00795591

Technical specifications
| Type | compact cylinder cdq2wb80tf-25dcz |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 25 mm |
Product details : SMC CDQ2WB80TF-25DCZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Lighter weight
Small auto switch
Reduction in labour for work
Reduction in labour for design
Small auto switch
Reduction in labour for work
Reduction in labour for design
Technical specifications
Attributes
| Type | compact cylinder cdq2wb80tf-25dcz |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 25 mm |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | aluminium alloy, hard anodised |
Show UNSPSC/ECL@SS
£ 202.78 excl. VAT
/ Each
£ 243.34 incl. VAT
- Delivery usually within ( 7 ) days