References
Festo:ADVULQ-25-40-P-A
Rubix:109A6989
Manufacturer :156700
EAN:4052568119539

Technical specifications
| Type | compact cylinder advulq |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 40 mm |
Product details : FESTO 156700 COMPACT CYLINDER ADVULQ-25-40-P-A
Compact cylinder ADVULQ-25-40-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Piston-rod end with female thread. Stroke=40 mm, Piston diameter=25 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 308 g |
|---|---|
| Type | compact cylinder advulq |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 40 mm |
Show UNSPSC/ECL@SS
£ 215.33 excl. VAT
/ Each
£ 258.40 incl. VAT
- Usually arrives within 14 working days