FESTO 156797 COMPACT CYLINDER ADVULQ-32-80-A-P-A


ADVULQ compact cylinder

References
festo:ADVULQ-32-80-A-P-A
rubix:112A3061
manufacturer :156797
ean:4052568120504
ADVULQ-32-80-A-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder ADVULQ
Cylinder diameter32 mm
Cylinder stroke80 mm
See all Specifications

Product details : FESTO 156797 COMPACT CYLINDER ADVULQ-32-80-A-P-A


Compact cylinder ADVULQ-32-80-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=80 mm, Piston diameter=32 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight669 g
TypeCompact cylinder ADVULQ
Cylinder diameter32 mm
Cylinder stroke80 mm
Show UNSPSC/ECL@SS
£ 298.60 excl. VAT
/ Each
£ 358.32 incl. VAT