Compact cylinder, metric ADNGF
Type | Compact cylinder ADNGF |
---|---|
Cylinder diameter | 63 mm |
Cylinder stroke | 60 mm |
Logistics dimensions (L x W x H) | 135x80x80 mm |
---|---|
Logistic Weight | 1380 g |
Type | Compact cylinder ADNGF |
Cylinder diameter | 63 mm |
Cylinder stroke | 60 mm |
Usually arrives within 14 working days