FESTO 156711 COMPACT CYLINDER ADVULQ-32-80-P-A


ADVULQ compact cylinder

References
festo:ADVULQ-32-80-P-A
rubix:112A3423
manufacturer :156711
ean:4052568119645
ADVULQ-32-80-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder ADVULQ
Cylinder diameter32 mm
Cylinder stroke80 mm
See all Specifications

Product details : FESTO 156711 COMPACT CYLINDER ADVULQ-32-80-P-A


Compact cylinder ADVULQ-32-80-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Piston-rod end with female thread. Stroke=80 mm, Piston diameter=32 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistic Weight614 g
TypeCompact cylinder ADVULQ
Cylinder diameter32 mm
Cylinder stroke80 mm
Show UNSPSC/ECL@SS
£ 298.60 excl. VAT
/ Each
£ 358.32 incl. VAT