References
SMC:CDQ2A32TF-75DCMZ
Rubix:110A1060
Manufacturer :00788712

Technical specifications
| Type | double acting |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 75 mm |
Product details : SMC CDQ2A32TF-75DCMZ AIR CYLINDER
Technical specifications
Attributes
| Type | double acting |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 75 mm |
| Max. service pressure | 10 bar |
| Reaming diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 74.49 excl. VAT
/ Each
£ 89.39 incl. VAT
- Delivery usually within ( 7 ) days