References
Festo:ADVULQ-50-80-P-A
Rubix:111A9438
Manufacturer :156730
EAN:4052568119836

Technical specifications
| Type | compact cylinder advulq |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 80 mm |
Product details : FESTO 156730 COMPACT CYLINDER ADVULQ-50-80-P-A
Compact cylinder ADVULQ-50-80-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Piston-rod end with female thread. Stroke=80 mm, Piston diameter=50 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 972 g |
|---|---|
| Type | compact cylinder advulq |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 80 mm |
Show UNSPSC/ECL@SS
£ 433.68 excl. VAT
/ Each
£ 520.42 incl. VAT
- Usually arrives within 14 working days