FESTO 188319 SHORT-STROKE CYLINDER ADVC-80-25-A-P-A

ADVC short stroke cylinder

See technical informationSee documents

References

Festo:ADVC-80-25-A-P-A
Rubix:111A4589
Manufacturer :188319
EAN:4052568149239
ADVC-80-25-A-P-A Short stroke cylinder

Technical specifications

Typeshort stroke cylinder advc
Cylinder diameter80 mm
Cylinder stroke25 mm
See all Specifications

Documents

Product details : FESTO 188319 SHORT-STROKE CYLINDER ADVC-80-25-A-P-A


Short stroke cylinder ADVC-80-25-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=25 mm, Piston diameter=80 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight1348 g
Typeshort stroke cylinder advc
Cylinder diameter80 mm
Cylinder stroke25 mm
£ 159.29 excl. VAT
/ Each
£ 191.15 incl. VAT
  • Delivery usually within ( 10 ) days