References
Festo:ADVULQ-80-40-A-P-A
Rubix:112A5590
Manufacturer :156831
EAN:4052568120849

Technical specifications
| Type | compact cylinder advulq |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 40 mm |
Product details : FESTO 156831 COMPACT CYLINDER ADVULQ-80-40-A-P-A
Compact cylinder ADVULQ-80-40-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=40 mm, Piston diameter=80 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
| Logistic Weight | 2084 g |
|---|---|
| Type | compact cylinder advulq |
| Cylinder diameter | 80 mm |
| Cylinder stroke | 40 mm |
Show UNSPSC/ECL@SS
£ 574.59 excl. VAT
/ Each
£ 689.51 incl. VAT
- Usually arrives within 14 working days