SMC MGGLB100TF-125 GUIDE CYLINDER

Guide Cylinder

See technical informationSee documents

References

SMC:MGGLB100TF-125
Rubix:393A2900
brand logo

Technical specifications

Typeguide cylinder
Cylinder diameter100 mm
Cylinder stroke125 mm
See all Specifications

Documents

Product details : SMC MGGLB100TF-125 GUIDE CYLINDER


The series MGG guided cylinder is ideally suited for material handling applications involving stopping, lifting, and pushing. It combines the functions of a conventional cylinder, linear motion guide, and non-rotation device. Features include built-in shock absorbers, finite stroke adjustment, bumpers, and switch capability. Other features include: Slide or ball bushing bearings available, built-in shock absorbers and stroke adjustments, high degree of non-rotating accuracy, and high load capabilities

Strengths

•Ball bushing bearing
High non-rotating accuracy
Long Life
Shock absorber, adjusting bolt is standard
Long stroke is available

Technical specifications


Attributes
Typeguide cylinder
Cylinder diameter100 mm
Cylinder stroke125 mm
Min. temperature-10 °C
Max. temperature60 °C
£ 3,118.64 excl. VAT
/ Each
£ 3,742.37 incl. VAT
  • Usually arrives within 14 working days