References
SMC:CDRB1BW50-180SE
Rubix:110A5741
Manufacturer :00215053

Documents
Product details : SMC CDRB1BW50-180SE ROTARY ACTUATOR
Torque up to 150 Nm
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 142x78x67 mm |
|---|---|
| Logistic Weight | 793 g |
| Type | rotary actuator |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 225.24 excl. VAT
/ Each
£ 270.29 incl. VAT
- Delivery usually within ( 20 ) days