FESTO 188083 SHORT-STROKE CYLINDER AEVC-12-10-I-P
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-12-10-I-P
Rubix:1618188
Manufacturer :188083
EAN:4052568076719

Documents
Product details : FESTO 188083 SHORT-STROKE CYLINDER AEVC-12-10-I-P
Short stroke cylinder AEVC-12-10-I-P No facility for sensing, piston-rod end with female thread. Stroke=10 mm, Piston diameter=12 mm, Spring return force, retracted=4 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x23x22 mm |
|---|---|
| Logistic Weight | 32,1 g |
| Cylinder diameter | 12 mm |
| Cylinder stroke | 10 mm |
| Type | aevc short-stroke cylinder |
Show UNSPSC/ECL@SS
£ 49.87 excl. VAT
/ Each
£ 59.84 incl. VAT
- Delivery usually within ( 10 ) days