References
Festo:DSBF-C-40-200-PPSA-N3-R
Rubix:390A8330
Manufacturer :1779438
EAN:4052568247553

Technical specifications
| Type | dsbf standard cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 200 mm |
Documents
Product details : FESTO 1779438 ISO CYLINDER
Standard cylinder DSBF-C-40-200-PPSA-N3-R Stroke=200 mm, Piston diameter=40 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Standard cylinder
Technical specifications
Attributes
| Logistic Weight | 1618 g |
|---|---|
| Type | dsbf standard cylinder |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 200 mm |
Show UNSPSC/ECL@SS
£ 122.94 excl. VAT
/ Each
£ 147.53 incl. VAT
- Delivery usually within ( 6 ) days