Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 895899 CYLINDER ISO15552 D80 C125 D M
MECALINE 895899 CYLINDER ISO15552 D80 C125 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895899
rubix:
259A6001
manufacturer :
895899
ean:
3660338482007
Technical specifications
Type
ISO15552
Cylinder diameter
80
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895899 CYLINDER ISO15552 D80 C125 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
Type
ISO15552
Cylinder diameter
80
mm
Cylinder stroke
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
122.41
excl. VAT
/
Each
£
146.89
incl. VAT
In stock: Next day delivery
Select variants (71)
Add to cart
Check our products from related categories
FESTO 195985 ROUND CYLINDER DSNU-32-125-P-A
FESTO 19200 STANDARDS-BASED CYLINDER DSNU-16-40-P-A
NORGREN RM/55451/M/100 DA CYLINDER
FESTO 5205897 ROUND CYLINDER DSNU-S-8-10-P-A-MQ
FESTO 1922623 STANDARDS-BASED CYLINDER DNC-40-20-PPV-A
SMC CP96KDB80-160CW CYLINDER NON-ROTATING DOUBLE ROD
FESTO 1785017 ISO CYLINDER
SMC CP96SDB50-75C ISO 15552 CYLINDER
FESTO 196009 ROUND CYLINDER DSNU-50-320-P-A
SMC C85N16-10S SINGLE ACTING CYLINDER
FESTO 1804668 ISO CYLINDER
SMC CP96KDB80-800CW CYLINDER NON-ROTATING DOUBLE ROD
FESTO 8073974 ISO CYLINDER
SMC CP96NDB100-500C CYLINDER WITH LOCK
FESTO 1384895 ISO CYLINDER