Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 530571 SHORT-STROKE CYLINDER AEVC-12-10-P-A
FESTO 530571 SHORT-STROKE CYLINDER AEVC-12-10-P-A
AEVC short stroke cylinder
References
festo:
AEVC-12-10-P-A
rubix:
111A4593
manufacturer :
530571
ean:
4052568085858
Technical specifications
Type
aevc short-stroke cylinder
Cylinder diameter
12Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 530571 SHORT-STROKE CYLINDER AEVC-12-10-P-A
Short stroke cylinder AEVC-12-10-P-A Without thread on piston rod Stroke=10 mm, Piston diameter=12 mm, Spring return force, retracted=4 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
62,7Ā
g
Type
aevc short-stroke cylinder
Cylinder diameter
12Ā
mm
Cylinder stroke
10Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
36.82
excl. VAT
/
Each
Ā£
44.18
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
FESTO 5205897 ROUND CYLINDER DSNU-S-8-10-P-A-MQ
FESTO 163424 STANDARDS-BASED CYLINDER DNC-63-320-PPV
SMC CD85N10-25S-B SINGLE ACTING CYLINDER
SMC BGS1-032S SWITCH BAND
FESTO 163357 STANDARDS-BASED CYLINDER DNC-40-160-PPV
FESTO 1376426 STANDARDS-BASED CYLINDER DSBC-32-100-PPVA-N3
FESTO 549707 HINGE CYLINDER
NORGREN RM/8020/M/10 20MM MAGNETIC PISTON CYLINDER
FESTO 1792958 STANDARDS-BASED CYLINDER
FESTO 19247 STANDARDS-BASED CYLINDER DSNU-25-80-PPV-A
SMC CP96SDB50-125C ISO 15552 CYLINDER
SMC CD85N25-200C-A AIR CYLINDER
FESTO 549714 HINGE CYLINDER
FESTO 578071 STANDARDS-BASED CYLINDER
FESTO 163392 STANDARDS-BASED CYLINDER DNC-50-320-PPV