NORGREN RM/8020/M/10 20MM MAGNETIC PISTON CYLINDER
Roundline Double Acting Cylinder
See technical informationReferences
IMI Norgren:RM/8020/M/10
Rubix:106A4777
Manufacturer :RM/8020/M/10

Product details : NORGREN RM/8020/M/10 20MM MAGNETIC PISTON CYLINDER
ISO Double Acting Roundline Cylinder with Magnetic Piston. Manufactured to ISO6432 standard they can be interchanged with other manufacturers products built to the same standard. All Norgren products are supplied with a 2 year warranty.
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | roundline double acting cylinder |
Show UNSPSC/ECL@SS
£ 61.67 excl. VAT
/ Each
£ 74.00 incl. VAT
- Usually arrives within 14 working days
