FESTO 163424 STANDARDS-BASED CYLINDER DNC-63-320-PPV


Standards-based cylinder DNC

References
festo:DNC-63-320-PPV
rubix:112A7485
manufacturer :163424
ean:4052568134426
DNC-63-320-PPV Standard cylinder
brand logo
Technical specifications
TypeDNC standard cylinder
Cylinder diameter63Ā mm
See all Specifications

Product details : FESTO 163424 STANDARDS-BASED CYLINDER DNC-63-320-PPV


Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning

Strengths

  • ISO 15552 (ISO 6431, VDMA 24562)
  • Wide range of variants for customised applications
  • Comprehensive range of mounting accessories for just about every type of installation
  • For position sensing

Technical specifications


Attributes
Logistic Weight4060Ā g
TypeDNC standard cylinder
Cylinder diameter63Ā mm
Cylinder stroke320Ā mm
Show UNSPSC/ECL@SS
Ā£ 374.54 excl. VAT
/ Each
Ā£ 449.45 incl. VAT
  • Delivery usually within ( 16 ) days