FESTO 188080 SHORT-STROKE CYLINDER AEVC-12-5-I-P-A


AEVC short stroke cylinder

References
festo:AEVC-12-5-I-P-A
rubix:113A2591
manufacturer :188080
ean:4052568076689
AEVC-12-5-I-P-A Short stroke cylinder
brand logo
Technical specifications
Typeaevc short-stroke cylinder
Cylinder diameter12 mm
See all Specifications

Product details : FESTO 188080 SHORT-STROKE CYLINDER AEVC-12-5-I-P-A


Short stroke cylinder AEVC-12-5-I-P-A For Proximity sensing, piston-rod end with female thread. Stroke=5 mm, Piston diameter=12 mm, Spring return force, retracted=4 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight55,7 g
Typeaevc short-stroke cylinder
Cylinder diameter12 mm
Cylinder stroke5 mm
Show UNSPSC/ECL@SS
£ 36.47 excl. VAT
/ Each
£ 43.76 incl. VAT