Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 530570 SHORT-STROKE CYLINDER AEVC-12-5-P-A
FESTO 530570 SHORT-STROKE CYLINDER AEVC-12-5-P-A
AEVC short stroke cylinder
References
festo:
AEVC-12-5-P-A
rubix:
111A4592
manufacturer :
530570
ean:
4052568085841
Technical specifications
Type
AEVC Short-stroke cylinder
Cylinder diameter
12
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 530570 SHORT-STROKE CYLINDER AEVC-12-5-P-A
Short stroke cylinder AEVC-12-5-P-A Without thread on piston rod Stroke=5 mm, Piston diameter=12 mm, Spring return force, retracted=4 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
55,76
g
Type
AEVC Short-stroke cylinder
Cylinder diameter
12
mm
Cylinder stroke
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.47
excl. VAT
/
Each
£
43.76
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
AVENTICS R480637946
SMC CD85KN16-25S-B NON-ROTATING ISO 6432 CYLINDER
FESTO 549735 HINGE CYLINDER
FESTO 163359 STANDARDS-BASED CYLINDER DNC-40-250-PPV
FESTO 549713 HINGE CYLINDER
SMC C85F25-30 AIR CYLINDER
SMC CP96KB100-80CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CP96NDB40-160C CYLINDER WITH LOCK
SMC CP96SDB40-75C ISO 15552 CYLINDER
PARKER PNEAUMATIC CYLINDER P1A-S025DS-0250
SMC CP96SDB63-320CW CYLINDER DOUBLE ROD
NORGREN RT/57212/MF/25 CYLINDER
FESTO 8073978 ISO CYLINDER
SMC CP96KDB80-400C CYLINDER NON-ROTATING
SMC CD85N8-30-B AIR CYLINDER