Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163359 STANDARDS-BASED CYLINDER DNC-40-250-PPV
FESTO 163359 STANDARDS-BASED CYLINDER DNC-40-250-PPV
Standards-based cylinder DNC
References
festo:
DNC-40-250-PPV
rubix:
110A1102
manufacturer :
163359
ean:
4052568133955
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163359 STANDARDS-BASED CYLINDER DNC-40-250-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
1930
g
Type
DNC standard cylinder
Cylinder diameter
40
mm
Cylinder stroke
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
263.46
excl. VAT
/
Each
£
316.15
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
FESTO 1908293 STANDARDS-BASED CYLINDER DSNU-20-35-PPV-A
SMC CP96KL32-300C ITEM TEMPLATE
FESTO 33973 STANDARDS-BASED CYLINDER DSNU-16-25-PPV-A
MECALINE 879577 ISO CYLINDER 50MM DIA/BORE STROKE 200MM
FESTO 2536749 ISO CYLINDER
SMC C85Y20-15 ISO 6432 CYLINDER
FESTO 3659387 ISO CYLINDER
SMC CP96NDB100-250C CYLINDER WITH LOCK
SMC C96SDB80-1000 ISO 15552 CYLINDER
SMC CP96SDB63-400CW CYLINDER DOUBLE ROD
FESTO 1383579 STANDARDS-BASED CYLINDER DSBC-63-40-PPVA-N3
FESTO 2390139 STANDARDS-BASED CYLINDER DSBG-200-25-PPVA-N3
SMC CCT40-150 AIR HYDRO TANK
FESTO 1384901 STANDARDS-BASED CYLINDER DSBC-100-500-PPSA-N3
SMC CD85N16-100-A AIR CYLINDER