FESTO 8073978 ISO CYLINDER


ISO Cylinder

References
festo:CRDSNU-B-20-40-PPS-A-MG-A1
rubix:390A5529
manufacturer :8073978
ean:4052568298142
brand logo
brand logo
Technical specifications
TypeISO Cylinder
Cylinder diameter20 mm
See all Specifications

Product details : FESTO 8073978 ISO CYLINDER


Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
TypeISO Cylinder
Cylinder diameter20 mm
Cylinder stroke40 mm
Show UNSPSC/ECL@SS
£ 112.65 excl. VAT
/ Each
£ 135.18 incl. VAT
  • Usually arrives within 14 working days