FESTO 188101 SHORT-STROKE CYLINDER AEVC-16-25-I-P


AEVC short stroke cylinder

References
festo:AEVC-16-25-I-P
rubix:111A1017
manufacturer :188101
ean:4052568076894
AEVC-16-25-I-P Short stroke cylinder
brand logo
Technical specifications
Typeaevc short-stroke cylinder
Cylinder diameter16 mm
See all Specifications

Product details : FESTO 188101 SHORT-STROKE CYLINDER AEVC-16-25-I-P


Short stroke cylinder AEVC-16-25-I-P No facility for sensing, piston-rod end with female thread. Stroke=25 mm, Piston diameter=16 mm, Spring return force, retracted=5 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight76,14 g
Typeaevc short-stroke cylinder
Cylinder diameter16 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 36.55 excl. VAT
/ Each
£ 43.86 incl. VAT