Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 895868 CYLINDER ISO15552 D40 C300 D M
MECALINE 895868 CYLINDER ISO15552 D40 C300 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895868
rubix:
259A5970
manufacturer :
895868
ean:
3660338481697
Technical specifications
Type
ISO15552
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895868 CYLINDER ISO15552 D40 C300 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
Type
ISO15552
Cylinder diameter
40
mm
Cylinder stroke
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.64
excl. VAT
/
Each
£
94.37
incl. VAT
In stock: Next day delivery
Select variants (71)
Add to cart
Check our products from related categories
FESTO 1775261 ISO CYLINDER
FESTO 557907 HINGE CYLINDER
SMC CD85KN16-50T-B SPRING-EXTEND CYLINDER
SMC C85N25-50T SPRING EXTEND CYLINDER
SMC CP96KB40-320C CYLINDER NON-ROTATING
SMC CP96SDB80-80CW ISO CYLINDER
FESTO 195982 ROUND CYLINDER DSNU-32-50-P-A
FESTO 1376667 STANDARDS-BASED CYLINDER DSBC-40-500-PPVA-N3
AVENTICS R412014170
SMC CP95SDB50-320 VDMA PROFILE CYLINDER
FESTO 1646810 STANDARDS-BASED CYLINDER DSBG-100-320-PPVA-N3
SMC C85N16-75 AIR CYLINDER
SMC CP96KDB80-700C CYLINDER NON-ROTATING
SMC MY1H20-350 MECHANICALLY COUPLED RODLESS CYLINDER
FESTO 188196 SHORT-STROKE CYLINDER AEVC-32-10-I-P