Standards-based cylinder DNC
Type | DNC standard cylinder |
---|---|
Cylinder diameter | 40 mm |
Logistics dimensions (L x W x H) | 360x60x70 mm |
---|---|
Logistic Weight | 1100,5 g |
Type | DNC standard cylinder |
Cylinder diameter | 40 mm |
Cylinder stroke | 60 mm |
Delivery usually within ( 8 ) days