FESTO 188096 SHORT-STROKE CYLINDER AEVC-16-5-I-P-A


AEVC short stroke cylinder

References
festo:AEVC-16-5-I-P-A
rubix:111A1015
manufacturer :188096
ean:4052568076849
AEVC-16-5-I-P-A Short stroke cylinder
brand logo
Technical specifications
TypeAEVC Short-stroke cylinder
Cylinder diameter16Ā mm
See all Specifications

Product details : FESTO 188096 SHORT-STROKE CYLINDER AEVC-16-5-I-P-A


Short stroke cylinder AEVC-16-5-I-P-A For Proximity sensing, piston-rod end with female thread. Stroke=5 mm, Piston diameter=16 mm, Spring return force, retracted=5 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight75,74Ā g
TypeAEVC Short-stroke cylinder
Cylinder diameter16Ā mm
Cylinder stroke5Ā mm
Show UNSPSC/ECL@SS
Ā£ 40.75 excl. VAT
/ Each
Ā£ 48.90 incl. VAT