FESTO 19250 STANDARDS-BASED CYLINDER DSNU-25-160-PPV-A


Round cylinder, double-acting DSNU

References
festo:DSNU-25-160-PPV-A
rubix:109A4183
manufacturer :19250
ean:4052568003470
DSNU-25-160-PPV-A Standard cylinder
brand logo
Technical specifications
TypeDSNU round cylinder
Cylinder diameter25Ā mm
See all Specifications

Product details : FESTO 19250 STANDARDS-BASED CYLINDER DSNU-25-160-PPV-A


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistics dimensions (L x W x H)300x36x36Ā mm
Logistic Weight400Ā g
TypeDSNU round cylinder
Cylinder diameter25Ā mm
Cylinder stroke160Ā mm
Show UNSPSC/ECL@SS
Ā£ 71.15 excl. VAT
/ Each
Ā£ 85.38 incl. VAT
  • In stock: Next day delivery