FESTO 188132 SHORT-STROKE CYLINDER AEVC-20-10-I-P
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-20-10-I-P
Rubix:1618204
Manufacturer :188132
EAN:4052568005047

Documents
Product details : FESTO 188132 SHORT-STROKE CYLINDER AEVC-20-10-I-P
Short stroke cylinder AEVC-20-10-I-P No facility for sensing, piston-rod end with female thread. Stroke=10 mm, Piston diameter=20 mm, Spring return force, retracted=10 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x35 mm |
|---|---|
| Logistic Weight | 79,51 g |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 10 mm |
| Type | aevc short-stroke cylinder |
Show UNSPSC/ECL@SS
£ 103.91 excl. VAT
/ Each
£ 124.69 incl. VAT
- Delivery usually within ( 10 ) days