Round cylinder, double-acting DSNU
Type | dsnu round cylinder |
---|---|
Cylinder diameter | 32 mm |
Logistics dimensions (L x W x H) | 255x42x42 mm |
---|---|
Logistic Weight | 500,8 g |
Type | dsnu round cylinder |
Cylinder diameter | 32 mm |
Cylinder stroke | 100 mm |
In stock: Next day delivery