FESTO 196056 ROUND CYLINDER DSNU-63-160-PPV-A


Round cylinder, double-acting DSNU

References
festo:DSNU-63-160-PPV-A
rubix:107A6426
manufacturer :196056
ean:4052568159047
DSNU-63-160-PPV-A Round cylinder
brand logo
Technical specifications
TypeDSNU Round cylinder
Cylinder diameter63 mm
See all Specifications

Product details : FESTO 196056 ROUND CYLINDER DSNU-63-160-PPV-A


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistic Weight2109,4 g
TypeDSNU Round cylinder
Cylinder diameter63 mm
Cylinder stroke160 mm
Show UNSPSC/ECL@SS
£ 144.81 excl. VAT
/ Each
£ 173.77 incl. VAT
  • Delivery usually within ( 11 ) days