FESTO 188130 SHORT-STROKE CYLINDER AEVC-20-25-I-P-A


AEVC short stroke cylinder

References
festo:AEVC-20-25-I-P-A
rubix:107A0184
manufacturer :188130
ean:4052568077174
AEVC-20-25-I-P-A Short stroke cylinder
brand logo
Technical specifications
TypeAEVC Short-stroke cylinder
Cylinder diameter20Ā mm
See all Specifications

Product details : FESTO 188130 SHORT-STROKE CYLINDER AEVC-20-25-I-P-A


Short stroke cylinder AEVC-20-25-I-P-A For Proximity sensing, piston-rod end with female thread. Stroke=25 mm, Piston diameter=20 mm, Spring return force, retracted=10 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight182,66Ā g
TypeAEVC Short-stroke cylinder
Cylinder diameter20Ā mm
Cylinder stroke25Ā mm
Show UNSPSC/ECL@SS
Ā£ 45.43 excl. VAT
/ Each
Ā£ 54.52 incl. VAT