FESTO 163476 STANDARDS-BASED CYLINDER DNC-100-500-PPV-A


Standards-based cylinder DNC

References
festo:DNC-100-500-PPV-A
rubix:106A9393
manufacturer :163476
ean:4052568134785
DNC-100-500-PPV-A Standard cylinder
brand logo
Technical specifications
Typednc standard cylinder
Cylinder diameter100Ā mm
See all Specifications

Product details : FESTO 163476 STANDARDS-BASED CYLINDER DNC-100-500-PPV-A


Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning

Strengths

  • ISO 15552 (ISO 6431, VDMA 24562)
  • Wide range of variants for customised applications
  • Comprehensive range of mounting accessories for just about every type of installation
  • For position sensing

Technical specifications


Attributes
Logistic Weight9700Ā g
Typednc standard cylinder
Cylinder diameter100Ā mm
Cylinder stroke500Ā mm
Show UNSPSC/ECL@SS
Ā£ 749.86 excl. VAT
/ Each
Ā£ 899.83 incl. VAT
  • Delivery usually within ( 8 ) days