FESTO 188170 SHORT-STROKE CYLINDER AEVC-25-10-A-P


AEVC short stroke cylinder

References
festo:AEVC-25-10-A-P
rubix:111A5487
manufacturer :188170
ean:4052568077556
AEVC-25-10-A-P Short stroke cylinder
brand logo
Technical specifications
TypeAEVC Short-stroke cylinder
Cylinder diameter25Ā mm
See all Specifications

Product details : FESTO 188170 SHORT-STROKE CYLINDER AEVC-25-10-A-P


Short stroke cylinder AEVC-25-10-A-P No facility for sensing, piston-rod end with male thread. Stroke=10 mm, Piston diameter=25 mm, Spring return force, retracted=15 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight109,92Ā g
TypeAEVC Short-stroke cylinder
Cylinder diameter25Ā mm
Cylinder stroke10Ā mm
Show UNSPSC/ECL@SS
Ā£ 43.04 excl. VAT
/ Each
Ā£ 51.65 incl. VAT