Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 879582 ISO CYLINDER 63MM DIA/BORE STROKE 250MM
MECALINE 879582 ISO CYLINDER 63MM DIA/BORE STROKE 250MM
Pneumatic double-effect cylinder - iso 15552
References
mecaline:
879582
rubix:
216A1371
ean:
3660338331350
Technical specifications
Type
Standard cylinders ISO 15552
Cylinder diameter
63
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 879582 ISO CYLINDER 63MM DIA/BORE STROKE 250MM
Pneumatic cylinder, profile body design, single rod, adjustable end damping, magnetic position detection.
ISO CYLINDER D.63-C=250
Technical specifications
Attributes
Type
Standard cylinders ISO 15552
Cylinder diameter
63
mm
Cylinder stroke
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
339.83
excl. VAT
/
Each
£
407.80
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Check our products from related categories
FESTO 163426 STANDARDS-BASED CYLINDER DNC-63-500-PPV
SMC MY1H20-400 MECHANICALLY COUPLED RODLESS CYLINDER
SMC CD85N16-100C-B AIR CYLINDER
FESTO 1376314 STANDARDS-BASED CYLINDER DSBC-50-500-PPSA-N3
FESTO 1376904 STANDARDS-BASED CYLINDER DSBC-40-40-PPSA-N3
SMC CP96SDB80-120 ISO 15552 CYLINDER
MECALINE 895865 CYLINDER ISO15552 D40 C160 D M
FESTO 8152527 STANDARDS-BASED CYLINDER
FESTO 196049 ROUND CYLINDER DSNU-50-320-PPV-A
SMC CP95NDB50-320 LOCKING ISO-VDMA CYLINDER
FESTO 8165588 STANDARDS-BASED CYLINDER
FESTO 19223 STANDARDS-BASED CYLINDER DSNU-25-100-P-A
CAMOZZI CYLINDER 61M2P040A0080
FESTO 163440 STANDARDS-BASED CYLINDER DNC-80-200-PPV-A
SMC CD85N12-125-B AIR CYLINDER