FESTO 1383639 STANDARDS-BASED CYLINDER DSBC-63-200-PPSA-N3
Standards-based cylinder DSBC
See technical informationSee documentsReferences
Festo:DSBC-63-200-PPSA-N3
Rubix:112A1731
Manufacturer :1383639
EAN:4052568232306



Technical specifications
| Type | dsbc standard cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 200 mm |
Documents
Product details : FESTO 1383639 STANDARDS-BASED CYLINDER DSBC-63-200-PPSA-N3
Standard profile cylinder according to ISO 15552 with a wide range of mounting options.
Strengths
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 380x80x80 mm |
|---|---|
| Logistic Weight | 2871,5 g |
| Type | dsbc standard cylinder |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 200 mm |
Show UNSPSC/ECL@SS
£ 156.28 excl. VAT
/ Each
£ 187.54 incl. VAT
- Delivery usually within ( 2 ) days