FESTO 188161 SHORT-STROKE CYLINDER AEVC-25-10-I-P-A


AEVC short stroke cylinder

References
festo:AEVC-25-10-I-P-A
rubix:111A5480
manufacturer :188161
ean:4052568077464
AEVC-25-10-I-P-A Short stroke cylinder
brand logo
Technical specifications
TypeAEVC Short-stroke cylinder
Cylinder diameter25Ā mm
See all Specifications

Product details : FESTO 188161 SHORT-STROKE CYLINDER AEVC-25-10-I-P-A


Short stroke cylinder AEVC-25-10-I-P-A For Proximity sensing, piston-rod end with female thread. Stroke=10 mm, Piston diameter=25 mm, Spring return force, retracted=15 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight161,6Ā g
TypeAEVC Short-stroke cylinder
Cylinder diameter25Ā mm
Cylinder stroke10Ā mm
Show UNSPSC/ECL@SS
Ā£ 50.07 excl. VAT
/ Each
Ā£ 60.08 incl. VAT