Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646710 STANDARDS-BASED CYLINDER DSBG-50-40-PPVA-N3
FESTO 1646710 STANDARDS-BASED CYLINDER DSBG-50-40-PPVA-N3
Standards-based cylinder DSBG
References
festo:
DSBG-50-40-PPVA-N3
rubix:
239A0887
manufacturer :
1646710
ean:
4052568243692
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646710 STANDARDS-BASED CYLINDER DSBG-50-40-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
1448
g
Type
DSBG standard cylinder
Cylinder diameter
50
mm
Cylinder stroke
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
186.13
excl. VAT
/
Each
£
223.36
incl. VAT
Delivery usually within (
6
) days
Select variants (216)
Add to cart
Check our products from related categories
FESTO 5262708 ROUND CYLINDER
MATARA MCQI2-11-40-250M ISO15552-VDMA 24562 40 BORE 250MM STROKE MAG P
SMC CD85N16-140C-B AIR CYLINDER
SMC CD85E16-80-B AIR CYLINDER
FESTO 2176404 ROUND CYLINDER
AVENTICS CYLINDER 0822122002
NORGREN RM/8017/M/40 16MM MAGNET PISTON CYLINDER
SMC CD85N25-50T-B ISO 6432 CYLINDER
SMC CD85N25-40C-A AIR CYLINDER
MECALINE 879571 ISO CYLINDER 40MM DIA/BORE STROKE 50MM
FESTO 3656522 ISO CYLINDER
SMC C85N25-40C AIR CUSHIONED CYLINDER
SMC CP96SDB80-500CW CYLINDER DOUBLE ROD
SMC CP96KDB40-320CW CYLINDER NON-ROTATING DOUBLE ROD
FESTO 559331 ROUND CYLINDER