FESTO 188168 SHORT-STROKE CYLINDER AEVC-25-25-A-P-A


AEVC short stroke cylinder

References
festo:AEVC-25-25-A-P-A
rubix:111A5485
manufacturer :188168
ean:4052568077532
AEVC-25-25-A-P-A Short stroke cylinder
brand logo
Technical specifications
TypeAEVC Short-stroke cylinder
Cylinder diameter25 mm
See all Specifications

Product details : FESTO 188168 SHORT-STROKE CYLINDER AEVC-25-25-A-P-A


Short stroke cylinder AEVC-25-25-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=25 mm, Piston diameter=25 mm, Spring return force, retracted=15 N, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight234,7 g
TypeAEVC Short-stroke cylinder
Cylinder diameter25 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 53.12 excl. VAT
/ Each
£ 63.74 incl. VAT