FESTO 1804961 ISO CYLINDER


Standards-based cylinder DSBC

References
festo:DSBC-125-125-PPVA-N3
rubix:390A8073
manufacturer :1804961
ean:4052568248789
DSBC-125-125-PPVA-N3 Standard cylinder
brand logo
Technical specifications
TypeDSBC standard cylinder
Cylinder diameter125Ā mm
See all Specifications

Product details : FESTO 1804961 ISO CYLINDER


Standard profile cylinder according to ISO 15552 with a wide range of mounting options.

Strengths

- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors

Technical specifications


Attributes
Logistics dimensions (L x W x H)415x140x140Ā mm
Logistic Weight8538Ā g
TypeDSBC standard cylinder
Cylinder diameter125Ā mm
Cylinder stroke125Ā mm
Show UNSPSC/ECL@SS
Ā£ 281.82 excl. VAT
/ Each
Ā£ 338.18 incl. VAT
  • Usually arrives within 14 working days