• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,600)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,529)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,859)
  • Hydraulics(5,981)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,228)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,003)
  • Compressors and compr. air system(261)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
SMC CD-MU03 CLEVIS PIN

SMC CD-MU03 CLEVIS PIN

Clevis pin

See technical information
References
SMC:CD-MU03
Rubix:133A1948
Manufacturer :00098521
brand logo
brand logo
Technical specifications
Typesmc cd-mu03 clevis pin

Product details : SMC CD-MU03 CLEVIS PIN


Technical specifications


Attributes
Typesmc cd-mu03 clevis pin
Show UNSPSC/ECL@SS
£ 2.39 excl. VAT
/ Each
£ 2.87 incl. VAT
  • Delivery usually within ( 19 ) days

Check our products from related categories

NORGREN RM/8012/M/15 12MM MAGNETIC PISTON CYLINDERSMC CD85F12-50-B AIR CYLINDERFESTO 188138 SHORT-STROKE CYLINDER AEVC-20-10-A-PSMC CD85N25-57C-B AIR CYLINDERFESTO 196003 ROUND CYLINDER DSNU-50-80-P-AFESTO 8165682 STANDARDS-BASED CYLINDERSMC NTH-050 ROD END NUTSMC CP96KB100-400C CYLINDER NON-ROTATINGSMC CP96NDB63-400CW CYLINDER WITH LOCK DOUBLE RODSMC CD85N25-500-A-X2018 CYLINDERSMC CHSGB32TF-450AN ISO HYDRAULIC CYLINDERSMC CD55B32-125-X1439 COMPACT CYLINDERAVENTICS 0822406921SMC C85F10-20 AIR CYLINDERFESTO 1778839 STANDARDS-BASED CYLINDER DSBF-C-32-125-PPSA-N3-R
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap