FESTO 1774266 STANDARDS-BASED CYLINDER DSBF-C-40-200-PPVA-N3-R
DSBF standard cylinder
See technical informationSee documentsReferences
Festo:DSBF-C-40-200-PPVA-N3-R
Rubix:110A4325
Manufacturer :1774266
EAN:4052568246952

Documents
Product details : FESTO 1774266 STANDARDS-BASED CYLINDER DSBF-C-40-200-PPVA-N3-R
Standard cylinder DSBF-C-40-200-PPVA-N3-R Stroke=200 mm, Piston diameter=40 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
| Logistic Weight | 1618,75 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 200 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
£ 187.53 excl. VAT
/ Each
£ 225.04 incl. VAT
- Delivery usually within ( 6 ) days