References
Aventics:0822121002
Rubix:157A6834
Manufacturer :822121002

Product details : AVENTICS 40/50MM BORE P CYDER 0822121002
Double-acting ISO 15552 profiled tube cylinder. PRA series, with magnetic piston.
Strengths
Pneumatic damping, adjustable. Optional ATEX Version.
Technical specifications
Attributes
| Package weight | 874 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 50 mm |
| Type | profile cylinder |
Show UNSPSC/ECL@SS
£ 134.81 excl. VAT
/ Each
£ 161.77 incl. VAT
- Delivery usually within ( 4 ) days
