FESTO 188203 SHORT-STROKE CYLINDER AEVC-32-25-A-P
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-32-25-A-P
Rubix:133A0948
Manufacturer :188203
EAN:4052568077884

Documents
Product details : FESTO 188203 SHORT-STROKE CYLINDER AEVC-32-25-A-P
Short stroke cylinder AEVC-32-25-A-P No facility for sensing, piston-rod end with male thread. Stroke=25 mm, Piston diameter=32 mm, Spring return force, retracted=22 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x32x43 mm |
|---|---|
| Logistic Weight | 224,2 g |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 25 mm |
| Type | aevc short-stroke cylinder |
Show UNSPSC/ECL@SS
£ 54.84 excl. VAT
/ Each
£ 65.81 incl. VAT
- Delivery date on request
Contact a branch