FESTO 188230 SHORT-STROKE CYLINDER AEVC-40-10-A-P
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-40-10-A-P
Rubix:111A6800
Manufacturer :188230
EAN:4052568078096

Documents
Product details : FESTO 188230 SHORT-STROKE CYLINDER AEVC-40-10-A-P
Short stroke cylinder AEVC-40-10-A-P No facility for sensing, piston-rod end with male thread. Stroke=10 mm, Piston diameter=40 mm, Spring return force, retracted=28 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x55x60 mm |
|---|---|
| Logistic Weight | 234,19 g |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 10 mm |
| Type | aevc short-stroke cylinder |
Show UNSPSC/ECL@SS
£ 66.09 excl. VAT
/ Each
£ 79.31 incl. VAT
- Delivery usually within ( 10 ) days