Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646712 STANDARDS-BASED CYLINDER DSBG-50-80-PPVA-N3
FESTO 1646712 STANDARDS-BASED CYLINDER DSBG-50-80-PPVA-N3
Standards-based cylinder DSBG
References
festo:
DSBG-50-80-PPVA-N3
rubix:
113A4593
manufacturer :
1646712
ean:
4052568243715
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646712 STANDARDS-BASED CYLINDER DSBG-50-80-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
1574,72
g
Type
DSBG standard cylinder
Cylinder diameter
50
mm
Cylinder stroke
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
191.29
excl. VAT
/
Each
£
229.55
incl. VAT
Delivery usually within (
6
) days
Select variants (216)
Add to cart
Check our products from related categories
SMC CD85N20-20-B AIR CYLINDER
SMC CD85F25-35-B AIR CYLINDER
SMC CP96KB50-80C CYLINDER NON-ROTATING
FESTO 2126637 ISO CYLINDER
FESTO 2126639 ISO CYLINDER
FESTO 188097 SHORT-STROKE CYLINDER AEVC-16-10-I-P-A
SMC CP96SDB80-700 AIR CYLINDER
PARKER P1F-S080MS-0250-0000 SMOOTH CYLINDER
SMC C85N25-100S SPRING RETURN CYLINDER
FESTO 1646551 STANDARDS-BASED CYLINDER DSBG-40-100-PPVA-N3
SMC CP96NDB40-200CW CYLINDER WITH LOCK DOUBLE ROD
FESTO 1804668 ISO CYLINDER
FESTO 163384 STANDARDS-BASED CYLINDER DNC-50-40-PPV
FESTO 8152630 STANDARDS-BASED CYLINDER
SMC C85F16-25-Y01 CYLINDER WITH SPECIAL PISTON