FESTO 188259 SHORT-STROKE CYLINDER AEVC-50-25-A-P
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-50-25-A-P
Rubix:107A2001
Manufacturer :188259
EAN:4052568148645

Documents
Product details : FESTO 188259 SHORT-STROKE CYLINDER AEVC-50-25-A-P
Short stroke cylinder AEVC-50-25-A-P No facility for sensing, piston-rod end with male thread. Stroke=25 mm, Piston diameter=50 mm, Spring return force, retracted=40 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistic Weight | 465,8 g |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 25 mm |
| Type | aevc short-stroke cylinder |
Show UNSPSC/ECL@SS
£ 88.09 excl. VAT
/ Each
£ 105.71 incl. VAT
- Delivery usually within ( 10 ) days