References
IMI Norgren:RM/55451/M/80
Rubix:111A1891
Manufacturer :RM/55451/M/80

Product details : NORGREN RM/55451/M/80 RM55451M80 50MM DADC CYLINDER
Round cylinder
Roundline Double Acting Cylinder with Magnetic Piston. Clear line design with low friction long life seals and non-lube operation.
Technical specifications
Attributes
| Type | roundline double-acting cylinder, magnetic piston, adjustable damping |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 80 mm |
Show UNSPSC/ECL@SS
£ 294.60 excl. VAT
/ Each
£ 353.52 incl. VAT
- Usually arrives within 14 working days
