FESTO 188281 SHORT-STROKE CYLINDER AEVC-63-25-A-P-A


AEVC short stroke cylinder

References
festo:AEVC-63-25-A-P-A
rubix:113A4446
manufacturer :188281
ean:4052568148867
AEVC-63-25-A-P-A Short stroke cylinder
brand logo
Technical specifications
TypeAEVC Short-stroke cylinder
Cylinder diameter63 mm
See all Specifications

Product details : FESTO 188281 SHORT-STROKE CYLINDER AEVC-63-25-A-P-A


Short stroke cylinder AEVC-63-25-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=25 mm, Piston diameter=63 mm, Spring return force, retracted=50 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends

Technical specifications


Attributes
Logistic Weight780 g
TypeAEVC Short-stroke cylinder
Cylinder diameter63 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 119.80 excl. VAT
/ Each
£ 143.76 incl. VAT