Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163422 STANDARDS-BASED CYLINDER DNC-63-200-PPV
FESTO 163422 STANDARDS-BASED CYLINDER DNC-63-200-PPV
Standards-based cylinder DNC
References
festo:
DNC-63-200-PPV
rubix:
109A1697
manufacturer :
163422
ean:
4052568134402
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
63
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163422 STANDARDS-BASED CYLINDER DNC-63-200-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
3230
g
Type
DNC standard cylinder
Cylinder diameter
63
mm
Cylinder stroke
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
349.51
excl. VAT
/
Each
£
419.41
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
SMC CP96SDB40-280C ISO 15552 CYLINDER
FESTO 1646755 ISO CYLINDER
SMC CP96NDB32-125C CYLINDER WITH LOCK
MECALINE 895868 CYLINDER ISO15552 D40 C300 D M
FESTO 163373 STANDARDS-BASED CYLINDER DNC-50-100-PPV-A
FESTO 1646565 ISO CYLINDER
FESTO 163311 STANDARDS-BASED CYLINDER DNC-32-160-PPV-A
FESTO 5249971 ROUND CYLINDER
FESTO 163358 STANDARDS-BASED CYLINDER DNC-40-200-PPV
FESTO 2126594 STANDARDS-BASED CYLINDER DSBC-80-20-PPVA-N3
SMC CP96NDB80-200CW CYLINDER WITH LOCK DOUBLE ROD
SMC CD85N25-100-B AIR CYLINDER
FESTO 1908305 STANDARDS-BASED CYLINDER DSNU-25-15-P-A
SMC CP96NDB32-400CW CYLINDER WITH LOCK DOUBLE ROD
SMC C85N25-250C CYLINDER